This item is Discontinued.

Design House Torino 2-Light Satin Nickel Semi-Flush Mount Light 587824

Torino 2-Light Satin Nickel Semi-Flush Mount Light (Discontinued)

  • Mfr # 587824
  • Zoro # G500016096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
587824
Zoro #
G500016096
UPC #
44321005351
Country of Origin
China

Dimensions

Length
13
Width
13
Height
12

Details

Housing Finish
Satin
Item
Ceiling Mount
Glass Color
Nickel
Voltage
120
Housing Material
Steel

Description

Simplistically stylish, the Torino semi-flush mount will boost the brightness in any room inside your home. Formed from metal, this transitional light fixture features a satin nickel finish that will easily complement both modern and traditional décor arrangements. A square-shaped snow glass shade suspends from the base, topping the look and diffusing a warm glow of light to your space below.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.