This item is Discontinued.

Design House Twist Off 2-Light Satin Nickel Ceiling Light 503201

Twist Off 2-Light Satin Nickel Ceiling Light (Discontinued)

  • Mfr # 503201
  • Zoro # G200016211
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
503201
Zoro #
G200016211
UPC #
44321503208
Country of Origin
China

Dimensions

Length
14
Width
14
Height
5

Details

Housing Finish
Satin
Voltage
120
Glass Color
Nickel
Item
Ceiling Mount
Housing Material
Steel

Description

Simplistically stylish, this understated flush mount will boost the brightness in any room inside your home. Formed from metal, this fixture features a modern satin nickel finish that will easily complement both contemporary and traditional décor arrangements. A dome-shaped, alabaster glass shade tops the look, diffusing a warm glow of light to your space below. Twist off shade makes changing light bulbs a breeze.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.