
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
597187
Zoro #
G8651882
UPC #
44321010133
Country of Origin
Viet Nam
Dimensions
Width (In.)
18
Height (In.)
31.5
Depth (In.)
18
Details
Item
Vanity Cabinet
Body Material
MDF
Description
The Design House Wyndham Unassembled Vanity without Top features a durable Dark Espresso finish and satin nickel square knob hardware. Perfect for any style home, this vanity has clean lines and concealed hinges. The 1-door, 2-drawer construction gives you plenty of storage for toiletries to keep your counter top free of clutter. The doors open with a fluid motion, do not whine or creak and can endure moderate stress. Measuring 24-inches by 18-inches by 31.5-inches, this vanity can fit into a small to medium sized bathroom. The frameless design provides ample storage and accessibility to store toiletries for the entire family. Traditional construction meshes with subtle modern details to quickly brighten up your bathroom. This product is perfect for remodeling your bathroom or new construction and matches a variety of vanity tops and wall colors.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.