This item is Discontinued.

Design House Vanity Cabinet, 31.5 " Height, 18 " Width 597237

Vanity Cabinet, 31.5 " Height, 18 " Width (Discontinued)

  • Mfr # 597237
  • Zoro # G8756429
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
597237
Zoro #
G8756429
UPC #
44321010874
Country of Origin
Viet Nam

Dimensions

Width (In.)
18
Height (In.)
31.5
Depth (In.)
18

Details

Item
Vanity Cabinet
Body Material
Wood

Description

The Design House Wyndham Unassembled Vanity without Top features a durable white finish and satin nickel square knob hardware. Perfect for any style home, this vanity has clean lines and concealed hinges. The 2-door, 2-drawer construction gives you plenty of storage for toiletries to keep your countertop free of clutter. Easily add an additional shelf inside this cabinet for even more storage. Measuring 36-inches by 18-inches by 31.5-inches, this vanity can fit into a small to medium sized bathroom, while providing ample storage space. Traditional construction meshes with subtle modern details to quickly brighten up your bathroom. This product is perfect for remodeling your bathroom and matches granite countertops and colored walls.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.