This item is Discontinued.

Design House Vanity Cabinet, 31.5 " Height, 21.73 " Width 586974

Vanity Cabinet, 31.5 " Height, 21.73 " Width (Discontinued)

  • Mfr # 586974
  • Zoro # G8656049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
586974
Zoro #
G8656049
UPC #
44321014155
Country of Origin
Indonesia

Dimensions

Width (In.)
21.73
Height (In.)
31.5
Depth (In.)
21.73

Details

Item
Vanity Cabinet
Body Material
Wood

Description

The Design House Brookings Bathroom Vanity Cabinets offer a look that will match any style, from rustic to modern. All vanities come equipped with 6-way adjustable soft-close hinges, with the availability of optional slow-close drawer glides, so your doors and drawers can remain as quiet as possible. Has 3-in wide shaker door, 1/2-inch plywood with poplar veneer for side and bottom panels, MDF with wood veneer for door center, and 3/4-in solid maple face frame, fully overlay with 1/4-in reveal. Our RTA (ready to assemble) cabinets use a metal clip connector system, making the assembly process fast and easy. Style of drawers/doors: Shaker, Number of drawers: 0, Number of doors: 2, Number of shelves: 0.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.