
All Seeing Eye Awakened Spiritual Consciousness Wall Sculpture (Discontinued)
- Mfr # QL70075
- Zoro # G405387147
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QL70075
Zoro #
G405387147
UPC #
840798133579
Country of Origin
China
Dimensions
Height
10"
Depth
1.5"
Width
10"W
Description
This watchful caretaker has long symbolized the awakened spirit many call a higher spiritual power, truth, or God. Sculpted as the Eye of Providence surrounded by rays of light, this archetypal wall sculpture is instantly arresting. Cast in quality designer resin and individually hand painted in bold and metallic hues, our Design Toscano exclusive is set with faux jewels that catch the light. A work of sculptural art decor at once timelessly classic and very contemporary, it's a constant reminder of the truth within! 10"dia.x11⁄2"D. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.