
Art Nouveau Peacock Tiffany Style Stained Glass Table Lamp (Discontinued)
- Mfr # TF10015
- Zoro # G705386918
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TF10015
Zoro #
G705386918
UPC #
840798113618
Country of Origin
China
Dimensions
Shade Dimensions
8.5"H.
Details
Maximum Wattage
60-watt (3) & 25-watt (1) 25-watt included.
Cord
103"
Table Lamp
21.5"dia.x27.5"H. 17 lbs.
Floor Lamp
21.5"dia.x59"H. 21 lbs.
Description
Peacock feathers boast some of nature's most vibrant hues and we've captured them for your home or office! Drawing upon the style and techniques of the master of stained glass, Lewis Comfort Tiffany, this turn-of-the-century replica Art Nouveau Peacock Table Lamp casts flattering, softly diffused light. Each individually hand-cut piece of vibrant, authentic art glass shines as part of a stylized peacock feather motif that terminates in a filigree metal fringe with center cabochons. Our authentic Toscano stained glass table lamp boasts a lighted Art Nouveau Dragonfly zinc metal pedestal base with organic detailing. Simply assembly required. Accepts three 60-watt bulbs and a single 25-watt bulb; pull chain switch. This is authentic, hand-crafted art glass; variations of texture and color are part of the process. Table Lamp: 211⁄2"Dx271⁄2"H. 17 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.