
Baby Buddha Studying the Five Precepts Statue (Discontinued)
- Mfr # QL4195
- Zoro # G105386501
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QL4195
Zoro #
G105386501
UPC #
846092032358
Country of Origin
China
Dimensions
Depth
7.5"
Height
12"
Width
9"W
Details
Application
Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Description
Opening the book that reveals specific admonitions for ethical transgressions, the young scholar, Buddha, bows his head in peaceful meditation on the virtues said to bring welfare and true happiness. Our Design Toscano-exclusive quality designer resin Asian statue with faux stone finish captures the peaceful Oriental Buddhist nature and lends its quiet countenance to home or garden sanctuary. Another breathtaking Asian garden statue from Toscano! 9"Wx71⁄2"Dx12"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.