Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Design Toscano Basho the Sumo Wrestler Sculpture: Large DB4300

Basho the Sumo Wrestler Sculpture: Large (Discontinued)

  • Mfr # DB4300
  • Zoro # G604386149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB4300
Zoro #
G604386149
UPC #
846092000111
Country of Origin
China

Dimensions

Width
19.5"W
Height
23"
Depth
15"

Description

Add a touch of the Far East with "Basho" (Japanese for "tournament") a traditional Sumo practitioner of one of the world's oldest martial arts. In a ritual from the Land of the Rising Sun, Basho crouches in his mawashi (Sumo belt) in an intricate sculpt with a wide stance. This quality designer resin heavyweight is cast exclusively for Toscano for display in home or garden. Large: 191⁄2"Wx15"Dx23"H. 15 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.