
Butterfly Fairy Tiffany-Style Stained Glass Illuminated Sculpture (Discontinued)
- Mfr # TF10020
- Zoro # G205390200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF10020
Zoro #
G205390200
UPC #
840798111720
Country of Origin
China
Dimensions
Height
19.5"
Width
13"W
Details
Large Spiral
5"
Description
Alighting from a dream, a fairy settles her hand-crafted 13-inch-wide butterfly wings, created of 140 individually hand-cut pieces of shimmering, copper-foiled art glass, to cast a soft glow in home or gallery. Inspired by the Art Nouveau fairy sculpture "Libellele," designed and sculpted by Paul-Lucien Bessin, our finely sculpted fairy lamp sits prettily atop a dragonfly perch. She is expertly cast in quality designer resin with a bronze finish, atop a solid marble base and adds radiance with your 25-watt, type "B" bulb. Switch on cord. This is authentic, hand-crafted art glass; variations of texture and color are part of the process. 13"Wx5"Dx191⁄2"H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.