Shop All Accent Chairs
Design Toscano
Charles II Gothic Stool
Mfr # AF51763
Zoro # G405445946
product price: $484.50
/ea
Free Shipping & Returns
$484.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 21.5"
- Overall Height 22"
- Overall Width 21.5"W
- Fabric Content 100% Polyester
Product Information
- Brand Design Toscano
- MFR # AF51763
- Zoro # G405445946
- UPC # 840798128711
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Overall Depth | 21.5" |
Overall Height | 22" |
Overall Width | 21.5"W |
Details
Description
Since the 1700s, European castles have filled their massive halls with elaborately carved works of furniture art like our exclusive foot stool. Picture today's highly skilled craftsmen, like those 300 years ago, carving a single, solid mahogany ottoman by hand and you'll soon realize why it is wrought with such ornate beauty! The hand-rubbed finish and a multi-colored coat of arms jacquard tapestry upholstery seat is anchored by egg-and-dart detail on all sides. Our antique replica ottoman is a functional accessory for any room and completes our Charles II chair family. Simple assembly required. 211⁄2 sq.x22 H. 18 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jeff Tift 'Forest Twilight' Canvas Art, 18x24 (ALI30201-C1824GG)
- BAXTON STUDIO Adler Modern and Contemporary Transitional Ash Walnut Finished Wood King Size Headboard (180-11145-Zoro)
- DURHAM MFG Literature Rack 10 Compartments, 13-1/4"W x D Black (406-08)
- COLEMAN Air Mattress Pump, 60 min. Op. Time (2000017845)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Blush Faux Fur/Soft Gold Frame (FV-FMC-025-BL-SGD-GG)
- MANHATTAN COMFORT Zolo Hanging Lounge Egg Swing Chair in Cream and Saddle Brown (OD-HC001-CR)
- BAXTON STUDIO Brandon Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Armchair (203-12671)
- FLASH FURNITURE Kids BlushSoft Gold Faux Fur Saucer Chair (FV-FMC-030-BL-SGD-GG)
- BOSS 25-1/2" L 35-1/2" Box (B639-BK)
- MANHATTAN COMFORT Tulip Swivel Accent Chair in Red and Polished Chrome (AC029-RD)
- BAXTON STUDIO Narva Modern Bohemian Natural Brown Rattan Accent Chair (211-12766-ZORO)
- Design Toscano Accent Chairs