Shop All Accent Chairs
Design Toscano
Chateau Marquee Occasional Chair
Mfr # AF1595
Zoro # G305446227
product price: $1,111.50
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,111.50
Free 30-Day Returns
Key Features
- Overall Depth 23"
- Overall Height 41"
- Overall Width 30"W
- Back Width 25"
- Seat Cushion Dimensions 26"Wx22"D.
Product Information
- Brand Design Toscano
- MFR # AF1595
- Zoro # G305446227
- UPC # 846092010622
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Overall Depth | 23" |
Overall Height | 41" |
Overall Width | 30"W |
Back Width | 25" |
Seat Cushion Dimensions | 26"Wx22"D. |
Arm Length | 16"L. |
Details
Description
Requiring four days to hand-carve, the flowers, leaves, and shells that are virtually everywhere (even on the inner arms) of this antique replica chair make it a shining example of the woodcarvers' art. Highlighted by a hand-caned back in a lovely spider-web pattern, its comfortable upholstered seat is covered in tone-on-tone gold jacquard fabric for the wide-seated comfort of an occasional chair. Place our exclusive work of furniture art in home, office, or library as an investment in European style! 30"Wx23"Dx41"H. 29 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries (GO-2149-LEA-GG)
- BACHMANN 5-6 in. Spruce Trees - 6 (BAC32004)
- DESIGN TOSCANO Honor the Feline: Grey Tabby Holiday Cat Angel Ornament (JH170740)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080WH)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Armchair (219-12700-ZORO)
- MANHATTAN COMFORT Zolo Hanging Lounge Egg Swing Chair in Cream and Saddle Brown (OD-HC001-CR)
- FLASH FURNITURE BlackBlack Faux Fur Folding Saucer Chair (FV-FMC-025-BK-BK-GG)
- BAXTON STUDIO Brandon Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Armchair (203-12671)
- ELK SIGNATURE Organic Modern Hairon Leather Lounger (161-005OS)
- MANHATTAN COMFORT Tulip Swivel Accent Chair in Red and Polished Chrome (AC029-RD)
- MANHATTAN COMFORT Miller Accent Chair in Cream and Walnut (AC007-CR)
- Design Toscano Accent Chairs