This item is Discontinued.

Design Toscano Craftsman Tiffany-Style Stained Glass Window TF28028

Craftsman Tiffany-Style Stained Glass Window (Discontinued)

  • Mfr # TF28028
  • Zoro # G705387168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF28028
Zoro #
G705387168
UPC #
840798118453
Country of Origin
China

Dimensions

Width
22"W
Height
22"

Description

The Art and Crafts movement features clean simple designs plucked directly from nature. Keep a sense of privacy but still allow sunlight to shine through any window with this exceptional example of the artisan's craft that highlights a classic combination of geometric patterns. The innate appeal of clean and simple design flourishes in this amazing example of Arts and Crafts style stained glass. This masterwork will keep your privacy even as the cabochons glitter in the light when hung in a favorite sunny spot. With an artisan's eye, each piece of Design Toscano's distinct high quality art glass is hand-cut, copper-foiled, and individually soldered in glazier's lead, taking over two full days to create. Our exclusive work of high quality stained glass art has the look of a fine period antique. Scroll brackets and chains are included for window hanging. This is authentic, hand-crafted art glass; variations of texture and color are part of the process. 22"Wx22"H. 6 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.