
Crash the Squirrel Gutter Guardian Downspout Statue (Discontinued)
- Mfr # QM2869000
- Zoro # G504384986
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QM2869000
Zoro #
G504384986
UPC #
840798110617
Country of Origin
China
Dimensions
Height
10.5"
Depth
9"
Width
6.5"W
Description
With pert ears and characteristic fluffy tail, Crash the Squirrel watches water from your downspout divert onto your lawn (to keep it from damaging your foundation) in a gutter sculpture that's among the most decorative architectural art we've seen! Our garden squirrel downspout is cast in quality designer resin to capture playful sculptural detail. This Design Toscano-exclusive animal statue is hand painted one-piece-at-a-time to be as fun as it is functional. A great housewarming gift for any garden squirrel lover! (Fits standard rectangular downspouts up to 21⁄2"x3".) 61⁄2"Wx9"Dx101⁄2"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.