
Dia de los Muertos El Gatto Sugar Skull Cat Statue (Discontinued)
- Mfr # QL180934
- Zoro # G205386579
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QL180934
Zoro #
G205386579
UPC #
840798137591
Country of Origin
China
Dimensions
Height
10 Inch
Width
5 1/2 Inch
Depth
12 1/2 Inch
Details
Weight
3 lbs
Material
Resin
Color
Multi-Colored
Shape
Specialty
Type
Decorative Figure
Description
Who better to celebrate Dia de los Muertos than a cat who has nine lives? Our calavera sugar skull kitty cat statue stretches her bony body to show that you needn't fear death. Rich in the Day of the Dead cultural traditions of Mexico, our friendly feline friend is wide-eyed and ready to help honor departed souls and to celebrate life. Our Toscano exclusive will keep the Dia de los Muertos mood light and will add a decorative touch to home or garden throughout any season. Cast in quality designer resin, our slightly spooky skeleton cat sculpture is individually hand painted in full color with heart. A unique gift!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.