
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AF91110
Zoro #
G805445881
UPC #
840798123785
Country of Origin
Indonesia
Dimensions
Overall Height
33.5"
Leg Height
11
Seat Cushion Dimensions
21.5Wx20.5D.
Overall Width
26.5"W
Back Rest Height
15 H.
Details
Large Spiral
28.5"
Floor to top of seat
18.5H.
Fabric Content
51% Rayon 49% Polyester
Description
This exquisite early 19th century Italian-inspired tub chair boasts two intricately handcarved swans whose wake wraps to form a gently bowed backrest. You ll sink into the comfortable suspension, upholstered front and back in a quality, muted celadon jacquard. The glowing mahogany of this stylish, period work of furniture art enhances its historic lines and adds to the deep-seated comfort of this Toscano exclusive created by our master carvers. See alternate views for details 271⁄2"Wx23"Dx33"H. 29 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.