
Equestrian Show Jumper Authentic Foundry Cast Iron Mechanical Bank (Discontinued)
- Mfr # SP1552
- Zoro # G905390562
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP1552
Zoro #
G905390562
UPC #
846092035328
Country of Origin
China
Dimensions
Width
9"W
Depth
3"
Height
6"
Description
The equestrian sport of show jumping is featured in this charming collectible mechanical coin bank. The first major show jumping competition was held in England during the Horse of the Year Show at Olympia Field in 1907. Rock the horse and rider back to the starting line and place your coin in the show jumper's mouth. Press the switch, and watch him hurdle the gate and see your coin fly into the manger trough! Our mechanical replica antique coin bank is cast in foundry iron and authentically hand painted. Our Design Toscano finely detailed replica coin bank makes a clever mechanical bank gift and a charming equestrian collectible. 9"Wx3"Dx6"H. 6 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.