
Eshe the Exuberant Elephant Garden Statue (Discontinued)
- Mfr # QM2849100
- Zoro # G305387780
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QM2849100
Zoro #
G305387780
UPC #
840798140911
Country of Origin
China
Dimensions
Width
28.5"W
Height
19.5"
Depth
12.5"
Details
Application
Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Description
Since elephants raise trunks in greeting to each other and to those they love, you'll know that Eshe (African for "girl") is always happy to see you! This Design Toscano-exclusive, scaled wildlife animal sculpture of the world's largest land animal makes a striking work of naturalistic art for home or garden. Cast in quality designer resin, this elegant African savannah elephant makes a confident display. 281⁄2"Wx121⁄2"Dx191⁄2"H. 16 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.