
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH10694
Zoro #
G905445972
UPC #
846092072989
Country of Origin
China
Dimensions
Overall Height
33"
Width
54"
Brown Depth
12"
Brown Width
54"
Brown Height
32.5"
Details
Large Spiral
12"
Description
Whether employed as a sideboard or a sofa table, this solid hardwood console offers up over 4 1⁄2 feet of timelessly contemporary style while its trim width is ideal for hallways or petite spaces. With roots in the 17th century oriental Ming style, this distinctive work of furniture art adds an exotic elegance to any decor. This clever approach to Asian decor is - as you'd expect - found only at Basil Street Gallery! Simple assembly required. 54"Wx12"Dx321⁄2"H. 25 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.