This item is Discontinued.

Design Toscano Friendly Frog Piped Toad Spitter Statue QM75110531

Friendly Frog Piped Toad Spitter Statue (Discontinued)

  • Mfr # QM75110531
  • Zoro # G804385461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QM75110531
Zoro #
G804385461
UPC #
840798110570
Country of Origin
China

Dimensions

Height
4.5"
Width
8"W
Depth
8.5"

Description

Welcome the serenely bubbling bliss of the tranquil water music to your garden, fountain or fish pond with this delightful,spitting garden frog statue! Since beauty is in the details, our design Toscano-exclusive, hand-cast designer resin friendly frog spitter statue with masterful hand-painted embellishments, is sure to bring your pond or water feature to life. Our piped spitting toad statue is expertly egnineered with 3/8"- dia. brass male connection tube and, with the addition of our optional pump and tubing kit, will spit water from the frog's mouth to provide a focal point and also oxygentate your pond or water garden with soothing sounds of water music. Accomodates pump kit DR-120. 8"Wx81⁄2"Dx41⁄2"H. 2 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.