
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QM229531
Zoro #
G204384842
UPC #
846092041879
Country of Origin
China
Dimensions
Depth
10"
Height
15"
Width
9"W
Details
Application
Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Description
Add a dreamy quality to your flowerbed with our sweet-faced angel statue whiling away the peaceful hours. Cast in quality designer resin, this angel sculpture is fraught with detail from the bird perched on its font to the cherubic angel's chubby cheeks. Our Design Toscano-exclusive is ideal as a garden bird feeder or petite birdbath. Another quality Design Toscano-exclusive garden angel figurine! 9"Wx10"Dx14 1⁄2"H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.