
Gottfried, the Gigantic Garden Gnome Statue (Discontinued)
- Mfr # AL50726
- Zoro # G704384922
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL50726
Zoro #
G704384922
UPC #
840798106030
Country of Origin
China
Dimensions
Grande Height
45.5"
Grande Depth
16.5"
Grande Width
19"
Details
Grande Hat (alone)
16.5"H.
Colossal Hat (alone)
23"dia.x35.5"H.
Description
At almost 4 feet tall, Gottfried lumbers in with his garden shovel and burly beard from Schleswig, the northern gnome territory where magical legend tells tales of giant forest gnomes. Cast for Design Toscano in quality designer stone resin and artistically hand-painted one piece at a time, our huge gnome statue shows off details from his magical hat to the pixie elf ears common to a Germanic dwarf. Choose this lucky gnome for a flowerbed, garden path or as a lawn centerpiece. 19"Wx161⁄2"Dx451⁄2"H. 35 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.