
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QM2756500
Zoro #
G104384799
UPC #
840798129039
Country of Origin
China
Dimensions
Height
18"
Depth
9"
Width
6"W
Details
Application
Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Description
Perfect around ponds or water features, this long-legged wetland bird adds a realistic touch to your aquatic lifestyle. Our animal sculpture is cast in quality designer resin and hand painted to capture details from black striped head to long, sharply pointed beak. Created exclusively for Design Toscano, this replica coastal dweller will please naturalists and beach lovers alike. 6 Wx9 Dx18 H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.