
Hanging Horatio the 3-Toed Sloth Statue (Discontinued)
- Mfr # QM2890800
- Zoro # G804385317
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QM2890800
Zoro #
G804385317
UPC #
840798129053
Country of Origin
China
Dimensions
Depth
6"
Width
8"W
Height
13.5"
Details
Application
Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Description
Sure to be one of your favorite tree dwellers, our serene sloth is a reminder to live slow as he unhurriedly just hangs out. Our adorable Design Toscano-exclusive animal sculpture is cast in quality designer resin and hand painted in nature s palette to highlight his scruffy fur, wide eyes and winning smile. Suspended from your tree or ceiling from his included 22 rope, our Horatio will delight any animal lover as he smilingly whiles away the hours. 8 Wx6 Dx131⁄2 H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.