
Karate Kobi Martial Arts Garden Gnome Statue (Discontinued)
- Mfr # QM7511103
- Zoro # G204385443
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QM7511103
Zoro #
G204385443
UPC #
840798125017
Country of Origin
China
Dimensions
Height
11.5"
Depth
5"
Width
8"W
Details
Application
Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Description
Bow to your sensei! Wearing a traditional karategi, this martial arts gnome models the way of the empty hand. Cast in quality designer resin to capture delightful garden gnome details from perky red cap to fluffy white beard, our obi black belt karate gnome statue is hand painted exclusively for Design Toscano. On a living room shelf or in a garden plot where he can defend against unwelcome garden visitors, this colorful dojo mascot sculpture is an unexpected delight. Kung Fu Kobi is a fun gift for student karatekas too! 8"Wx5"Dx111⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.