
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF7359
Zoro #
G005446183
UPC #
846092036417
Country of Origin
Indonesia
Dimensions
Overall Depth
27 Inch
Overall Height
34"
Width
45 1/2 Inch
Details
Shape
Specialty
Arm Style
Transitional
Color
Greens
Type
Console Table
Front to Back
27"
Description
It takes our skilled artisans 5 full days to hand-carve the greenmen and griffins that spring forth with the inimitable charm that brings this Toscano exclusive so many admiring comments. Meant to rest against a wall, three sides of this stately, almost-yard tall, quality solid mahogany work are hand-carved with griffins. The hand-rubbed, antique finish gives our table the presence of a true antique while the high quality veneer top assures that it remains a true investment in European-style, hand-carved furniture art. Simple assembly required. 451⁄2"Wx27"Dx34"H. 49 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.