Shop All Accent Chairs
Design Toscano
Lady Alcott Victorian Balloon Chair
Mfr # AF51809
Zoro # G105445888
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,050.86
Free 30-Day Returns
Key Features
- Overall Depth 30"
- Overall Height 65.5"
- Overall Width 32.5"W
- Fabric Content 100% Polyester
Product Information
- Brand Design Toscano
- MFR # AF51809
- Zoro # G105445888
- UPC # 840798136976
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Overall Depth | 30" |
Overall Height | 65.5" |
Overall Width | 32.5"W |
Details
Description
Surround yourself in comfort with the lavish, gold velvet upholstery that wraps all sides of the solid mahogany frame of this coveted Victorian work of fine period furniture art. Hand-carved cabriole legs and a hand-carved floral apron accent our well-heeled, magnificently romantic chair with removable, plush seat cushion. Our Design Toscano-exclusive investment piece is sure to be the most popular seat in the house. 321⁄2"Wx30"Dx651⁄2"H. 48 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Lab Stool, High Base with Screw Lift (3433BL)
- DESIGN TOSCANO The Creation Wall Sculptures (NG33059)
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- BIGGIES SCENES Window Well Scenes-Sunrise, 120 in wide x 60 in high (BG-WW-SRS-120)
- MANHATTAN COMFORT Tulip Swivel Accent Chair in Red and Polished Chrome (AC029-RD)
- BAXTON STUDIO Blanca Modern Bohemian Natural Rattan Accent Chair (217-12732-ZORO)
- BAXTON STUDIO Aster Modern Bohemian Natural Brown Rattan Armchair (225-13073-ZORO)
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- FLASH FURNITURE BlackBlack Faux Fur Folding Saucer Chair (FV-FMC-025-BK-BK-GG)
- BOSS 25-1/2" L 35-1/2" Box (B639-BK)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream (ACCA01-CR)
- Design Toscano Accent Chairs