
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QM2523700
Zoro #
G304385527
UPC #
846092078882
Country of Origin
China
Dimensions
Depth
8"
Width
16.5"W
Height
8.5"
Details
Application
Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Description
This porker really brings home the bacon! Badah bump. Our knows all the one-liners. Our preposterous pig statue will steal your heart, he's so adorable you'll want to give him a hog hug! This Design Toscano-exclusive pig sculpture "goes hog wild" in quality designer resin, fully hand-painted with superior detail from adorable pig ears to hysterical laughing smile! Another quality farm animal statue from Design Toscano! 161⁄2"Wx8"Dx81⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.