Design Toscano
Lord Stanley English Occasional Table
Mfr # AF3319
Zoro # G005386496
product price: $769.50
/ea
Free Shipping & Returns
$769.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20.5"
- Height 34"
- Depth 17"
- Drawer Height 3"
- Drawer Depth 10.25"
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235ES)
- TRADEMARK FINE ART Wyanne 'The One Love' Canvas Art, 16x24 (ALI18389-C1624GG)
- KASON Curtain Kit, 42" x 84", 0.06" Thick, 6"Wide (401SA6064284)
- EMBASSY 15.40" W Pedestal, Embassy, Dark Chocolate, Dark Chocolate (60621-2179)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 2081)
- ADAMS MFG Earth Brown Square Resin Woven Side Table (8071-60-3731)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Black, Contemporary (I 2439)
- VINTIQUEWISE 51 W, 19 L, 31 H (QI003898)
- MONARCH SPECIALTIES 15.75 W, 24 H, Particle Board, Metal Top, Black (I 3761)
- MONARCH SPECIALTIES Accent Table - Cherry (I 3148)
- MONARCH SPECIALTIES 11.5 W, 32 H, Particle Board, Hollow-Core, Laminate, Mdf Top, Black (I 2414)
- Design Toscano End Tables