
Michelangelo's Kneeling Angel with Candlestick Statue (Discontinued)
- Mfr # NE80090
- Zoro # G204384989
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NE80090
Zoro #
G204384989
UPC #
846092038640
Country of Origin
Philippines
Dimensions
Height
36"
Width
20"W
Details
Large Spiral
22"
Description
Originally sculpted by Renaissance master artist Michelangelo in 1494-1495, this angel statue is truly magnificent! From the draped folds to the powerful swell of the wings, a more graceful composition of a kneeling angel doesn't exist. Sculpted by Michelangelo at the beginning of his career, he adapted the style of master artist Jacopo della Quercia's great portal in the Basilica of San Petronio. Even at this early age, the fundamental ideas concerning figural composition for which he later would become famous - "Using the judgment of his eye" - were firmly in place. When placed as a sentinal at your doorway, fireplace or garden path, this wonderful, three-foot-tall angel statue will be admired for every Renaissance-era sculptural detail. Cast in quality designer resin, our Toscano-exclusive boasts a weathered stone finish. Do not leave lit candles unattended. Candles not included. 20"Wx22"Dx36"H. 63 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.