
Modern Cascading Waterfall Wall Fountain (Discontinued)
- Mfr # DW196023
- Zoro # G804385768
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DW196023
Zoro #
G804385768
UPC #
840798131629
Country of Origin
China
Dimensions
Depth
12"
Height
32.5"
Width
15.5"W
Description
An elegant cascade of water falls in a sheet in this contemporary faux slate wall fountain with glowing LED lights that create a dramatic effect. Splashing water in the basin creates an in-home oasis and peaceful, meditative atmosphere. Display to advantage against any wall, as a striking addition in the garden alongside a trellis and climbing vines, or as a welcoming fixture in an office reception area, this modern sophisticated Design Toscano fountain can be enjoyed the evening accompanied by the lyrical sound of water music. It can be enjoyed indoors or out and constantly recycles water from a hidden reservoir. Cast in quality designer resin and hand painted in a faux stone, this investment in garden art features an integrated, UL-listed, indoor/outdoor pump. Drain water and bring inside during freezing temperatures. Simple assembly required. 151⁄2"Wx12"Dx321⁄2"H. 21 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.