
Moroccan Monkey Butler Pedestal Sculptural Table (Discontinued)
- Mfr # NG31382
- Zoro # G105445758
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NG31382
Zoro #
G105445758
UPC #
846092010882
Country of Origin
China
Dimensions
Overall Depth
13-1/2 in
Overall Height
29-1/2 in
Width
16 in
Diameter
12 in
Details
Material
Wood
Item
End Table
Application
Outdoor, Home
Table
16"Wx13.5"Dx29.5"H. 20 lbs.
Base Included
Yes
Description
Whether you use his banana leaf tray to serve guests or you simply choose to admire the painstaking detail of this mischievous monkey's face and jaunty fez, you'll be charmed. Cast in quality designer resin for use in home or garden, this exclusive Toscano sculpture lends exotic flair and style to any decor. 16"Wx131⁄2"Dx291⁄2"H. 20 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.