
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EU9305
Zoro #
G804384747
UPC #
840798104739
Country of Origin
China
Dimensions
Depth
11 Inch
Height
11 Inch
Width
4 1/2 Inch
Details
Weight
2 lbs
Sitting Bottom
3 Inch
Fish
1 1/2 Inch
Pole Dimmention
10 1/2 Inch
Description
Our proper Victorian lass is constantly happy to see a beautiful brook trout rise to a fly! Whether celebrating your own fond childhood days at the water's edge or cheering the independence Victorians afforded their nature loving, independent "women anglers," you'll admire the detail of this joyous young girl statue intent on her catch. Cast in quality designer resin to capture every facet from detachable fishing pole to upturned toes, our Design Toscano exclusive Victorian Sculpture boasts a two-tone finish for home or garden use. 41⁄2"Wx11"Dx11"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.