Design Toscano

Neoclassical Egyptian Revival Chair


product price: $883.50
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Depth 26"
  • Overall Height 33.5"
  • Seat Cushion Dimensions 19"D.
  • Overall Width 24.5"W
  • Fabric Content 50% Cotton 50% Linen
See all product information

Product Information

Dimensions

Overall Depth 26"
Overall Height 33.5"
Seat Cushion Dimensions 19"D.
Overall Width 24.5"W

Details

Fabric Content 50% Cotton 50% Linen
Floor to top of seat 17.75"

Description

With the stately display of true Neoclassical style, our quality mahogany replica ushers in period revival. The welted, cotton twill upholstery fabric wraps the comfortable suspension of this traditional barrel chair. Our Design Toscano exclusive boasts an ebony finish accented by hand-painted golden-gilded pharaohs that set off the Egyptian revival style. 241⁄2"Wx26"Dx331⁄2"H. 23 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.