
Ornament Topiary Illuminated Holiday Statue (Discontinued)
- Mfr # DB477019
- Zoro # G404385236
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB477019
Zoro #
G404385236
UPC #
840798112215
Country of Origin
China
Dimensions
Width
13.5"W
Depth
13"
Height
74"
Description
These over six-foot tall sculptures are so spectacular, we've heard even Santa has a pair outside his home at the North Pole! We've combined the traditions of shiny holiday ornaments and sparkling holiday lights into fabulously festive illuminated topiaries sure to become your favorite new Christmas decor. Our Design Toscano artist sculpted classic holiday ornament shapes, cast them in quality designer resin, hand painted them in bright metallic hues and fit them with tiny LED lights for the most dramatic display possible. These large-scale, display-quality holiday sculptures transform any home, garden, restaurant or hotel into something truly magnificent, attracting admiration and yuletide cheer throughout the season! Simple assembly required. 131⁄2"Wx13"Dx74"H. 31 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.