
Panther Predator Black Jaguar Cast Bronze Garden Statue (Discontinued)
- Mfr # PB1194
- Zoro # G404384796
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1194
Zoro #
G404384796
UPC #
840798138918
Country of Origin
Thailand
Dimensions
Depth
80"
Height
27"
Width
24"W
Description
Your jungle garden will be labeled a dangerous exotic getaway when this sleek bronze panther statue steps out to "greet" your visitors! The heart of African wildlife is captured in our over six-foot long, garden predator Black Panther sculpture. Our artist has taken great care with the panther's credible pose and realistic eyes to create a fitting addition to your home or garden. This fiercely beautiful Black Jaguar bronze statue is amazingly detailed, with a hand-applied, classic matte black bronze patina accented by brass highlighted eyes, teeth and claws to bring out the amazing dangerous details. Sure to be a garden focal point, this Design Toscano heirloom-quality bronze black panther statue conveys that you take the exterior of your home as seriously as the interior. Color patina is applied by hand one piece at a time, tone may vary slightly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.