Design Toscano
Raptor Skeleton Garden Sculpture
Mfr # DB383021
Zoro # G004386046
$54.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 2"
- Height 10.5"
- Weight 4 lbs
- Width 27"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Class C RV Cover, 26 ft-29 ft, Grey (80-130-171001-00)
- CHAPIN 68 oz Hand Held Multi-Use Sprayer (10031)
- GARANT Scoop Grain Dhndl Alm#8 (LAG08D)
- AIRHEAD Airhead F-48 Deluxe Water Sports Flag (F-48)
- DESIGN TOSCANO Simon the Fox Garden Statue (DB383073)
- DESIGN TOSCANO Bigfoot, the Garden Yeti Statue: Medium (DB383091)
- DESIGN TOSCANO Nature's Nurturer, St. Francis Sculpture: Large (KY1299)
- DESIGN TOSCANO Gerard the Giraffe Sculpture (JE11198)
- DESIGN TOSCANO Bigfoot, the Bashful Yeti Tree Sculpture (DB583078)
- DESIGN TOSCANO Copper Falls Cascading Garden Fountain (SS5312)
- DESIGN TOSCANO Ocean's Perch Pelican Statue (QL56458)
- Design Toscano Fountains, Garden Statues & Sculptures