
Rhiannon the Archer Garden Fairy Statue: Medium (Discontinued)
- Mfr # CL54974
- Zoro # G204385269
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL54974
Zoro #
G204385269
UPC #
840798131476
Country of Origin
China
Dimensions
Width
9 Inch
Height
22 1/2 Inch
Depth
8 1/2 Inch
Details
Weight
6 lbs
Description
In a classic sculptural pose, our traditional work of European garden art depicts a beautiful fairy archer drawing back to let her arrow fly. With amazingly detailed fairy wings unfurled to reveal their beauty, this angelic masterpiece lifts her delicate chin skyward. Our Design Toscano-exclusive fairie statue is impressively sculpted and finished in two-tone, quality designer resin making the perfect accent, whether peeking from a garden flowerbed or resting on your sunroom floor. Medium: 9"Wx81⁄2"Dx221⁄2"H. 6 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.