
Roman Empire Column Garden Statuary Pedestal: Large (Discontinued)
- Mfr # NE60510
- Zoro # G204386013
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NE60510
Zoro #
G204386013
UPC #
846092007035
Country of Origin
Philippines
Dimensions
Height
25 Inch
Width
17 Inch
Depth
17 Inch
Details
Weight
30 lbs
Maximum Weight Limit
100 lbs
Top surface
11 1/2 Inch
Description
Adopt the stately lineage of classical Rome with this handsome, Roman Empire columnar pedestal showcasing its amazing elegance. Our fluted pedestal boasts a square base and a generous presentation ledge that appeals to designers for its architectural drama. Cast in fiberglass reinforced designer resin and hand finished in antique stone, our Design Toscano-exclusive Roman Empire column pedestal base is so realistic it appears as if it survived the rule of Emperor Nero. As your garden matures and flourishes over the season, your sculptural focal pieces, from statues to urns, can get hidden by the growth. Rise above the plants and give your garden centerpieces a position of distinction with our Roman Empire Pedestal. Timeless and inspirational, use it as a statue riser indoors, or make a statement as a garden focal point plinth base topped with one of our much-admired classic statues. 17"Wx17"Dx25"H. 30 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.