
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF51699
Zoro #
G105386693
UPC #
840798140188
Country of Origin
Indonesia
Dimensions
Height
47.5"
Depth
30"
Width
76.5"W
Leg Height
10.25"H.
Back Rest Height
30.75"H.
Details
Seat dims
24.75"Wx60.5"D.
Floor to top of seat
15.25"H.
Fabric Content
100% Polyester
Description
The hand carving playing along the sinuous curves of this Victorian settee is truly exquisite! The right hand cameo back is wrapped with floral crest medallion detail that extends into an elaborately pierced rail that flows across the stylized camelback chaise lounge. Cabriole legs with a classic bellflower design at the knee rise toward the curves and swags of the couch apron with a center floral medallion. This stunning work of solid mahogany furniture art features padded, scrolled, serpentine style arms and a 5-foot expanse of cushion upholstered in a golden Florentine scroll jacquard that melds with most any decor. The deep-seated comfort of this Design Toscano exclusive salon sofa is ready to welcome either a party of refined guests or a quiet afternoon nap in the gilded sunlight. 761⁄2"Wx30"Dx471⁄2"H. 106 lbs. Seat Dims: 243⁄4"Wx601⁄2"D. Floor to Top of Seat: 151⁄4"H. Back Rest Height: 303⁄4"H. Leg Height: 101⁄4"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.