
Sekhmet, Goddess of the Egyptian Realm Statue (Discontinued)
- Mfr # WU68010
- Zoro # G105390287
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WU68010
Zoro #
G105390287
UPC #
846092003815
Country of Origin
China
Dimensions
Height
9"
Depth
2.5"
Width
2"W
Details
Application
Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
Description
The gods of ancient Egypt were as rich and varied as the culture itself. Sekhmet, the Lion Goddess of power and war. Each work is created in cold cast resin, then an artisan takes two hours to hand paint each with accurate goldtoned details and colors from an Egyptian palette. Approx. 2"Wx3"Dx81⁄2"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.