
Shadowed Predator Black Panther Statue: Grande (Discontinued)
- Mfr # NE150002
- Zoro # G204385535
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NE150002
Zoro #
G204385535
UPC #
840798106832
Country of Origin
Philippines
Dimensions
Depth
20 Inch
Height
21 Inch
Width
52.5"
Details
Color
Blacks
Material
Resin
Weight
26 lbs
Type
Decorative Figure
Shape
Specialty
Description
Your leafy garden will be labeled an exotic getaway when this sleek cat steps out to greet your visitors! The heart of African wildlife is captured in our more than four-foot-long, quality designer resin sculpture, hand-painted to herald the dark side of the jungle. This Design Toscano exclusive is on the prowl! Our large-scale, display-quality sculpture transforms any home, garden, restaurant or hotel into something truly magnificent! 521⁄2"Wx20"Dx21"H. 26 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.