
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF371
Zoro #
G904384821
UPC #
846092025169
Country of Origin
China
Dimensions
Width
7"W
Height
9.5"
Details
Application
Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Large Spiral
6.5"
Description
Few can deny the tug-at-the-heartstrings draw of this timeless image of man's best friend. Designed in Bagni di Lucca, Italy by the artisans of the renowned Castagna workshop, each Shar-Pei puppy statue is researched for authenticity of breed. The attention to detail in this Shar-Pei puppy dog sculpture is absolutely exquisite, and features finely sculpted "living" eyes. Each dog statue is lovingly made of quality designer resin and then hand-painted by skilled Castagna artisans exclusively for Design Toscano. This Shar-Pei puppy dog figurine is for the "discriminating dog lover" and makes the perfect gift for any canine aficionado. 7"Wx61⁄2"Dx91⁄2"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.