This item is Discontinued.

Design Toscano St. Katherine's Row Tiffany-Style Stained Glass Window TF28019

St. Katherine's Row Tiffany-Style Stained Glass Window (Discontinued)

  • Mfr # TF28019
  • Zoro # G905387654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF28019
Zoro #
G905387654
UPC #
840798118484
Country of Origin
China

Dimensions

Width
19"W
Height
25"

Description

Add a touch of warmth, sparkling sunlight and exquisite Victorian style to any room with this geometric and organic St. Katherine's Row window that would look incredible anywhere, but magnificent as a pair flanking an entryway. Framed with a background sparkling textured gold, clear and blue glass with bold red accents, finished in a green border, this grande art glass window will add honeyed warmth, light and fascination to any room. With an artisan's eye, each piece of Design Toscano's distinct high quality art glass is hand-cut, copper-foiled, and individually soldered in glazier's lead, taking over two full days to create. Our exclusive work of high quality stained glass art has the look of a fine period antique. Scroll brackets and chains are included for window hanging. This is authentic, hand-crafted art glass; variations of texture and color are part of the process. 19"Wx25"H. 6 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.