
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP97627
Zoro #
G004385278
UPC #
840798105224
Country of Origin
Thailand
Dimensions
Depth
11 Inch
Height
12 1/2 Inch
Width
4 1/2 Inch
Details
Weight
9 lbs
Description
With her nose in a book, this two-tone bronze statue creates a tranquil reflective spot in home or garden. Our impressive 360-degree child reading statue boasts a stunning hand-applied classic sepia and emerald verde bronze patina. Cast and crafted one piece at a time in the traditional lost wax method, which highlights the detail of sculpt. Sure to be a garden focal point, this Design Toscano heirloom-quality bronze, reading child statue conveys that you take the exterior of your home as seriously as the interior. 41⁄2"Wx11"Dx121⁄2"H. 9 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.