This item is Discontinued.

Design Toscano Swan Serenade Entryway Metal Garden Gate FU76162

Swan Serenade Entryway Metal Garden Gate (Discontinued)

  • Mfr # FU76162
  • Zoro # G704386476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FU76162
Zoro #
G704386476
UPC #
840798110129
Country of Origin
China

Details

Features
The width of the opening of the gates is about 32 (81 cm) depending on the gap between the gates. This measurement is with about a 1 (2.54 cm) gap.
Overall Dimmention
52"Wx12.5"Dx54.5"H. 64 lbs.

Description

Double swan gates in delightful Art Nouveau style will formally welcome your guests with invitingly ornamental garden architecture. Beautifully ornate and more than 4-feet-tall, the open fretwork design is secured by sturdy newel posts with crown finials. Sure to be the envy of your neighborhood, this high-style doorway is an opulent Design Toscano exclusive that makes an aesthetically pleasing statement with a precision-cut, all-metal structure and a faux aged, distressed paint finish. Bolt holes on each newel post allow for easy and optionally permanent installation. With impressive flair, this easily positioned garden focal point ushers in a most beautiful lifestyle. Simple assembly required. 52"Wx12"Dx54"H. 70 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.