
Swinging Great Ape Jungle Monster Hanging Gorilla Sculpture (Discontinued)
- Mfr # QM2958300
- Zoro # G104386151
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QM2958300
Zoro #
G104386151
UPC #
840798124973
Country of Origin
China
Dimensions
Width
10.5"W
Depth
8"
Height
24"
Details
Application
Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Description
Look what Tarzan brought home from the jungle! Whether this great ape keeps watch over your office cubicle, your home movie theater or your outdoor garden patio, he'll be one popular primate. Suspended from a heavy-duty swinging rope, this monstrous mammal statue is sculpted with exotic detail from his funny monkey toes to his strong gorilla grip and is cast in hand-painted, quality designer resin exclusively for Design Toscano. Heed the call of the wild! 10&frac;"Wx8"Dx24"H. 8 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.