Design Toscano

Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep


product price: $35.90
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 9"
  • Amenhotep Dimmention 3.5"dia.x11"H. 1 lbs.
  • Dia 3.5"
See all product information

Product Information

Dimensions

Height 9"

Details

Amenhotep Dimmention 3.5"dia.x11"H. 1 lbs.
Dia 3.5"

Description

Named for the king who ruled over the ancient Temple of Luxor's lavish ritual festivals, this dramatic, quality designer resin candlestick is ringed with ornate hieroglyphs hand-painted in a royal Egyptian palette. Do not leave lit candles unattended. 31⁄2"dia.x9"H. 1 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.