
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AF51852
Zoro #
G605445890
UPC #
840798136990
Country of Origin
Indonesia
Dimensions
Overall Depth
36"
Overall Height
49"
Back Height
30.25"
Overall Width
38"W
Seat Cushion Dimensions
28.25"Wx27"Dx18.5"H.
Details
Fabric Content
100% Polyester
Floor to arm
26.75"H.
Description
Picture curling up with a good book in the wide-seated comfort of our plush, Design Toscano-exclusive armchair! Deeply hand-carved, pierced ornamentation plays across the solid, hardwood, deep gold-finished back, legs and apron that requires a master carver a full week to complete. Creamy velvet upholstery finishes the front, tufted back and wide, scrolled arms while showcasing the medallion crown. 38"Wx36"Dx49"H. 75 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.