
The Grand Boulevard, 9th Arrondissement: Large Architectural Pilaster Sculpture (Discontinued)
- Mfr # NE530527
- Zoro # G105387560
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NE530527
Zoro #
G105387560
UPC #
846092009046
Country of Origin
Philippines
Dimensions
Height
59"
Depth
12.5"
Width
15"
Description
From ancient Greek to Italian Renaissance architecture, the pilaster sculpture has been a regal addition to walls and buildings the world over. Bring instant, Parisian-style ornamentation to your home or garden with our antique replica, grand-scale architectural pilaster sculpture. Created of high-quality fiberglass resin and finished to replicate French limestone, this substantial pilaster is truly breathtaking whether flanking an entryway or used as sculptural detailing. This large-scale, display-quality wall sculpture transforms any home bar, entertainment area or recreation room into something truly magnificent! Large: 15"Wx121⁄2"Dx59"H. 42 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.